Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 1/2-13, PK5

  • Mfr # 53210X

  • Zoro # G3300726


product price: $32.03
/pk 5, $6.41/ea

Key Features

Finish
303 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Type
Without Locking Element
Thread Size
1/2"-13
Plunger Travel (In.)
0.250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53210X
Zoro #
G3300726
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Plunger Dia. (In.)
0.248
Body Width (In.)
0.500
Body Length (In.)
1-1/4
Plunger Dia.
0.2480 in
Overall Length
1.5 in
Body Length
1.25 in
Body Dia.
1/2 in
Plunger Width
0.248 in
Thread Length
1.25 in
Body Diameter
0.5 in
Drive Size
0.188 in

Details

Item
Spring Plunger
Finish
303 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Type
Without Locking Element
Plunger Travel (In.)
0.250
Plunger
303 Stainless Steel
Spring
Stainless Steel
End Force Final (Lb.)
17.40
Material
303 Stainless Steel
End Force Initial (Lb.)
6.60
Force
6.60 Initial, 17.40 Final
Plunger Projection
0.25 in
Application
Often Used To Raise or Eject Parts
Plunger Material
Stainless Steel
Retractable
No
Body Material
Stainless Steel
Thread
Fully Threaded
Final Nose Force
17.4 lbf
Initial Nose Force
6.6 lbf
Thread-Locking Element Included
No
Nose Material
Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
303
Plunger Finish
Uncoated
Body Material Grade
303
Nose Shape
Standard
Retractability
Not Retractable
Thread Pitch
0.077 in
Measurement System
Inch

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 1.25 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.2480 in, Plunger Projection 0.25 in, Mounting Type Hex Socket Drive, Body Length 1.25 in, Final Nose Force 17.4 lbf, Flange Thickness Not Applicable, Initial Nose Force 6.6 lbf, Overall Length 1.5 in, Plunger Width 0.248 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.