Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 1/2-13, PK5

  • Mfr # 53309X

  • Zoro # G2336713


product price: $36.69
/pk 5, $7.34/ea

Key Features

Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Material
303 Stainless Steel
Finish
303 Stainless Steel
End Force Final (Lb.)
9.30
End Force Initial (Lb.)
2.70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53309X
Zoro #
G2336713
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.248
Thread Size
1/2"-13
Body Length (In.)
1-1/4
Body Width (In.)
0.500
Plunger Dia.
0.2480 in
Thread Length
1.25 in
Overall Length
1.5 in
Body Length
1.25 in
Body Dia.
1/2 in
Plunger Width
0.248 in
Body Diameter
0.5 in
Drive Size
0.188 in

Details

Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Material
303 Stainless Steel
Finish
303 Stainless Steel
End Force Final (Lb.)
9.30
End Force Initial (Lb.)
2.70
Spring
302/304 Stainless
Plunger Travel (In.)
0.250
Plunger
303 Stainless Steel
Force
2.70 Initial, 9.30 Final
Type
Without Locking Element
Item
Spring Plunger
Final Nose Force
9.3 lbf
Thread-Locking Element Included
No
Body Material
Stainless Steel
Retractable
No
Application
Often Used To Raise or Eject Parts
Thread
Fully Threaded
Initial Nose Force
2.7 lbf
Plunger Material
Steel
Plunger Projection
0.25 in
Nose Material
Steel
Measurement System
Inch
Body Finish
Uncoated
Retractability
Not Retractable
Plunger Material Grade
12L14
Nose Shape
Standard
Thread Pitch
0.077 in
Body Material Grade
303
Plunger Finish
Zinc
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 1.25 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.2480 in, Plunger Projection 0.25 in, Mounting Type Hex Socket Drive, Body Length 1.25 in, Final Nose Force 9.3 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.7 lbf, Overall Length 1.5 in, Plunger Width 0.248 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.