Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 1/4-20, 3/4, PK5

  • Mfr # 52217X

  • Zoro # G1580503


product price: $19.49
/pk 5, $3.90/ea

Key Features

End Force Final (Lb.)
9.00
Body Width (In.)
0.250
Thread Size
1/4"-20
Spring
302/304 Stainless
Body
Zinc Plated Clear Chromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52217X
Zoro #
G1580503
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.250
Thread Size
1/4"-20
Plunger Dia. (In.)
0.119
Body Length (In.)
3/4
Body Dia.
1/4 in
Plunger Dia.
0.1190 in
Thread Length
0.75 in
Body Length
0.75 in
Plunger Width
0.119 in
Overall Length
0.875 in
Body Diameter
0.25 in
Drive Size
0.078 in

Details

End Force Final (Lb.)
9.00
Spring
302/304 Stainless
Body
Zinc Plated Clear Chromate
Force
2.00 Initial, 9.00 Final
Material
Steel Body (12L14)
Plunger
440 Stainless Steel
End Force Initial (Lb.)
2.00
Finish
zinc
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Type
Without Locking Element
Item
Spring Plunger
Plunger Travel (In.)
0.125
Initial Nose Force
0.25 lbf
Body Finish
Zinc-Plated
Thread-Locking Element Included
No
Retractable
No
Thread
Fully Threaded
Application
Often Used To Raise or Eject Parts
Body Material
Steel
Plunger Projection
0.125 in
Plunger Finish
Zinc
Plunger Material
Steel
Final Nose Force
2 lbf
Nose Material
Steel
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.05 in
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Nose Shape
Standard
Plunger Material Grade
12L14

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.125 in, Mounting Type Hex Socket Drive, Body Length 0.75 in, Final Nose Force 2 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.25 lbf, Overall Length 0.875 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Zinc-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.