Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 1/4-20, PK5

  • Mfr # 52403X

  • Zoro # G3084794


product price: $22.29
/pk 5, $4.46/ea

Key Features

Type
Without Locking Element
Body Length (In.)
17/32
Spring
302/304 Stainless
End Force Final (Lb.)
10.50
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52403X
Zoro #
G3084794
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
17/32
Plunger Dia. (In.)
0.119
Thread Size
1/4"-20
Body Width (In.)
0.250
Body Length
0.531 in
Thread Length
0.531 in
Plunger Dia.
0.1190 in
Body Dia.
1/4 in
Overall Length
0.609 in
Body Diameter
0.25 in
Plunger Width
0.119 in

Details

Type
Without Locking Element
Spring
302/304 Stainless
End Force Final (Lb.)
10.50
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Item
Spring Plunger
Finish
black oxide
Plunger Travel (In.)
0.078
End Force Initial (Lb.)
3.00
Force
3.00 Initial, 10.50 Final
Body
Black Oxide
Material
Steel Body (12L14)
Plunger
440 Stainless Steel
Final Nose Force
10.5 lbf
Thread-Locking Element Included
No
Application
Often Used To Raise or Eject Parts
Initial Nose Force
3 lbf
Plunger Projection
0.078 in
Thread
Fully Threaded
Body Material
Steel
Retractable
No
Plunger Finish
Black Oxide
Body Finish
Black Oxide
Plunger Material
Steel
Nose Material
Steel
Plunger Material Grade
12L14
Thread Pitch
0.05 in
Body Material Grade
12L14
Measurement System
Inch
Nose Shape
Standard
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.078 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 10.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 0.609 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.