Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 1/4-20, PK5

  • Mfr # 52603X

  • Zoro # G2722851


product price: $19.39
/pk 5, $3.88/ea

Key Features

Body Width (In.)
0.250
Finish
zinc
Plunger Dia. (In.)
0.119
Thread Size
1/4"-20
Plunger Travel (In.)
0.078
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52603X
Zoro #
G2722851
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.250
Plunger Dia. (In.)
0.119
Thread Size
1/4"-20
Body Length (In.)
17/32
Body Length
0.531 in
Plunger Dia.
0.1190 in
Overall Length
0.609 in
Thread Length
0.531 in
Body Dia.
1/4 in
Plunger Width
0.119 in
Body Diameter
0.25 in

Details

Finish
zinc
Plunger Travel (In.)
0.078
Item
Spring Plunger
Plunger
440 Stainless Steel
Spring
302/304 Stainless
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
End Force Initial (Lb.)
1.00
Force
1.00 Initial, 3.50 Final
Material
Steel Body (12L14)
Type
Without Locking Element
Body
Zinc Plated Clear Chromate
End Force Final (Lb.)
3.50
Thread-Locking Element Included
No
Final Nose Force
3.5 lbf
Application
Often Used To Raise or Eject Parts
Plunger Projection
0.078 in
Retractable
No
Body Finish
Zinc-Plated
Thread
Fully Threaded
Plunger Material
Steel
Plunger Finish
Zinc
Body Material
Steel
Initial Nose Force
1 lbf
Nose Material
Steel
Nose Shape
Standard
Body Material Grade
12L14
Measurement System
Inch
Thread Pitch
0.05 in
Plunger Material Grade
12L14
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.078 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 3.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1 lbf, Overall Length 0.609 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Zinc-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.