Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 1/4-20, PK5

  • Mfr # 53308X

  • Zoro # G3025382


product price: $35.99
/pk 5, $7.20/ea

Key Features

Type
Without Locking Element
End Force Final (Lb.)
2
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger
303 Stainless Steel
Force
0.25 Initial, 2.00 Final
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53308X
Zoro #
G3025382
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.250
Thread Size
1/4"-20
Plunger Dia. (In.)
0.119
Body Length (In.)
3/4
Body Length
0.75 in
Overall Length
0.875 in
Plunger Dia.
0.1190 in
Body Dia.
1/4 in
Plunger Width
0.119 in
Thread Length
0.75 in
Body Diameter
0.25 in
Drive Size
0.078 in

Details

Type
Without Locking Element
End Force Final (Lb.)
2
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger
303 Stainless Steel
Force
0.25 Initial, 2.00 Final
Plunger Travel (In.)
0.125
Material
303 Stainless Steel
Spring
302/304 Stainless
Item
Spring Plunger
End Force Initial (Lb.)
0.25
Finish
303 Stainless Steel
Thread-Locking Element Included
No
Application
Often Used To Raise or Eject Parts
Plunger Projection
0.125 in
Plunger Material
Steel
Final Nose Force
2 lbf
Initial Nose Force
0.25 lbf
Retractable
No
Thread
Fully Threaded
Body Material
Stainless Steel
Nose Material
Steel
Thread Pitch
0.05 in
Nose Shape
Standard
Plunger Finish
Zinc
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Body Finish
Uncoated
Plunger Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.125 in, Mounting Type Hex Socket Drive, Body Length 0.75 in, Final Nose Force 2 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.25 lbf, Overall Length 0.875 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.