Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 1/4-28, 1, PK5

  • Mfr # 52205X

  • Zoro # G0331877


product price: $24.89
/pk 5, $4.98/ea

Key Features

Plunger
440 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Force
3.00 Initial, 13.00 Final
Body Length (In.)
1
Thread Size
1/4"-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52205X
Zoro #
G0331877
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1
Thread Size
1/4"-28
Plunger Dia. (In.)
0.119
Body Width (In.)
0.250
Overall Length
1.187 in
Plunger Dia.
0.1190 in
Body Dia.
1/4 in
Thread Length
1 in
Plunger Width
0.119 in
Body Length
1 in
Drive Size
0.078 in
Body Diameter
0.25 in

Details

Plunger
440 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Force
3.00 Initial, 13.00 Final
Item
Spring Plunger
Plunger Travel (In.)
0.187
Spring
Stainless Steel
Material
Steel Body (12L14)
Type
Without Lock
Body
Zinc Plated Clear Chromate
Initial Nose Force
1 lbf
Body Material
Steel
Application
Often Used To Raise or Eject Parts
Plunger Finish
Zinc
Retractable
No
Final Nose Force
4 lbf
Plunger Projection
0.187 in
Plunger Material
Steel
Thread-Locking Element Included
No
Body Finish
Zinc-Plated
Thread
Fully Threaded
Nose Material
Steel
Thread Pitch
0.036 in
Measurement System
Inch
Nose Shape
Standard
Plunger Material Grade
12L14
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
12L14

Description

Spring Plunger, Thread Size 1/4 In.-28, Thread Length 1 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 4 lbf, Flange Thickness Not Applicable, Initial Nose Force 1 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.036 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Zinc-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.