Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 1/4-28, 1, PK5

  • Mfr # 53206X

  • Zoro # G1834655


product price: $30.69
/pk 5, $6.14/ea

Key Features

Type
Without Locking Element
Material
303 Stainless Steel
Plunger Travel (In.)
0.187
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Body Width (In.)
0.250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53206X
Zoro #
G1834655
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.250
Body Length (In.)
1
Thread Size
1/4"-28
Plunger Dia. (In.)
0.119
Overall Length
1.187 in
Body Length
1 in
Plunger Width
0.119 in
Thread Length
1 in
Body Dia.
1/4 in
Plunger Dia.
0.1190 in
Body Diameter
0.25 in
Drive Size
0.078 in

Details

Type
Without Locking Element
Item
Spring Plunger
Material
303 Stainless Steel
Plunger Travel (In.)
0.187
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger
303 Stainless Steel
Force
3.00 Initial, 13.00 Final
Spring
302/304 Stainless
End Force Initial (Lb.)
3.00
End Force Final (Lb.)
13.00
Body Material
Stainless Steel
Application
Often Used To Raise or Eject Parts
Retractable
No
Initial Nose Force
3 lbf
Plunger Material
Stainless Steel
Thread-Locking Element Included
No
Final Nose Force
13 lbf
Plunger Projection
0.187 in
Thread
Fully Threaded
Nose Material
Steel
Thread Pitch
0.036 in
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
303
Nose Shape
Standard
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
303
Measurement System
Inch
Plunger Finish
Uncoated

Description

Spring Plunger, Thread Size 1/4 In.-28, Thread Length 1 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 13 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.036 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.