Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 1/4-28, 1, PK5

  • Mfr # 53306X

  • Zoro # G2227023


product price: $30.59
/pk 5, $6.12/ea

Key Features

Force
1.00 Initial, 4.00 Final
Spring
302/304 Stainless
Material
303 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Thread Size
1/4"-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53306X
Zoro #
G2227023
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Body Length (In.)
1
Plunger Dia. (In.)
0.119
Body Width (In.)
0.250
Plunger Width
0.119 in
Body Length
1 in
Body Dia.
1/4 in
Plunger Dia.
0.1190 in
Thread Length
1 in
Overall Length
1.187 in
Drive Size
0.078 in
Body Diameter
0.25 in

Details

Force
1.00 Initial, 4.00 Final
Spring
302/304 Stainless
Material
303 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger Travel (In.)
0.187
Type
Without Lock
Item
Spring Plunger
Plunger
303 Stainless Steel
Initial Nose Force
1 lbf
Body Material
Stainless Steel
Retractable
No
Final Nose Force
4 lbf
Plunger Material
Steel
Thread
Fully Threaded
Plunger Projection
0.187 in
Application
Often Used To Raise or Eject Parts
Thread-Locking Element Included
No
Nose Material
Steel
Body Material Grade
303
Nose Shape
Standard
Plunger Material Grade
12L14
Body Finish
Uncoated
Plunger Finish
Zinc
Thread Pitch
0.036 in
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size 1/4 In.-28, Thread Length 1 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 4 lbf, Flange Thickness Not Applicable, Initial Nose Force 1 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.036 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.