Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 3/4-10, PK2

  • Mfr # 52012X

  • Zoro # G2610501


product price: $15.19
/pk 2, $7.60/ea

Key Features

End Force Final (Lb.)
37.30
Body Length (In.)
1-3/4
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger Travel (In.)
0.312
Thread Size
3/4"-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52012X
Zoro #
G2610501
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1-3/4
Thread Size
3/4"-10
Body Width (In.)
0.750
Plunger Dia. (In.)
0.374
Body Dia.
3/4 in
Plunger Dia.
0.3740 in
Thread Length
1.75 in
Plunger Width
0.374 in
Overall Length
2.062 in
Body Length
1.75 in
Drive Size
0.25 in
Body Diameter
0.75 in

Details

End Force Final (Lb.)
37.30
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger Travel (In.)
0.312
Plunger
Case Hardened Steel,Black Oxide
Material
Steel
Item
Spring Plunger
End Force Initial (Lb.)
6.70
Type
Without Locking Element
Body
Black Oxide
Force
6.70 Initial, 37.30 Final
Spring
302/304 Stainless
Finish
black oxide
Thread
Fully Threaded
Initial Nose Force
6.7 lbf
Final Nose Force
37.3 lbf
Plunger Finish
Black Oxide
Body Material
Steel
Body Finish
Black Oxide
Plunger Material
Steel
Plunger Projection
0.312 in
Retractable
No
Thread-Locking Element Included
No
Application
Often Used To Raise or Eject Parts
Nose Material
Steel
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
12L14
Thread Pitch
0.1 in
Retractability
Not Retractable
Nose Shape
Standard

Description

Spring Plunger, Thread Size 3/4 In.-10, Thread Length 1.75 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.3740 in, Plunger Projection 0.312 in, Mounting Type Hex Socket Drive, Body Length 1.75 in, Final Nose Force 37.3 lbf, Flange Thickness Not Applicable, Initial Nose Force 6.7 lbf, Overall Length 2.062 in, Plunger Width 0.374 in, Thread Pitch 0.1 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.