Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 3/8-16, 5/8, PK5

  • Mfr # 52405X

  • Zoro # G3293446


product price: $29.79
/pk 5, $5.96/ea

Key Features

Type
Without Locking Element
Body Width (In.)
0.375
Body Length (In.)
5/8
Spring
302/304 Stainless
Body
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52405X
Zoro #
G3293446
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.375
Body Length (In.)
5/8
Plunger Dia. (In.)
0.186
Thread Size
3/8"-16
Body Dia.
3/8 in
Body Length
0.625 in
Plunger Dia.
0.1860 in
Thread Length
0.625 in
Overall Length
0.735 in
Body Diameter
0.375 in
Plunger Width
0.186 in

Details

Type
Without Locking Element
Spring
302/304 Stainless
Body
Black Oxide
Item
Spring Plunger
Plunger Travel (In.)
0.110
Plunger
440 Stainless Steel
Force
4.50 Initial, 18.50 Final
End Force Final (Lb.)
18.50
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Finish
black oxide
End Force Initial (Lb.)
4.50
Material
Steel Body (12L14)
Plunger Finish
Black Oxide
Plunger Projection
0.11 in
Application
Often Used To Raise or Eject Parts
Body Finish
Black Oxide
Thread
Fully Threaded
Final Nose Force
18.5 lbf
Thread-Locking Element Included
No
Retractable
No
Body Material
Steel
Initial Nose Force
4.5 lbf
Plunger Material
Steel
Nose Material
Steel
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Shape
Standard
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14
Retractability
Not Retractable
Thread Pitch
0.063 in
Plunger Material Grade
12L14

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1860 in, Plunger Projection 0.11 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 18.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 4.5 lbf, Overall Length 0.735 in, Plunger Width 0.186 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.