Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 3/8-16, 5/8, PK5

  • Mfr # 52605X

  • Zoro # G1357702


product price: $20.59
/pk 5, $4.12/ea

Key Features

Body
Zinc Plated Clear Chromate
Body Width (In.)
0.375
Body Length (In.)
5/8
End Force Final (Lb.)
5.00
Plunger
440 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52605X
Zoro #
G1357702
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.375
Body Length (In.)
5/8
Plunger Dia. (In.)
0.186
Thread Size
3/8"-16
Body Length
0.625 in
Thread Length
0.625 in
Overall Length
0.735 in
Body Dia.
3/8 in
Plunger Dia.
0.1860 in
Plunger Width
0.186 in
Body Diameter
0.375 in

Details

Body
Zinc Plated Clear Chromate
End Force Final (Lb.)
5.00
Plunger
440 Stainless Steel
Type
Without Locking Element
Material
Steel Body (12L14)
End Force Initial (Lb.)
1.50
Spring
302/304 Stainless
Force
1.50 Initial, 5.00 Final
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Finish
zinc
Item
Spring Plunger
Plunger Travel (In.)
0.110
Thread-Locking Element Included
No
Application
Often Used To Raise or Eject Parts
Plunger Finish
Zinc
Initial Nose Force
1.5 lbf
Retractable
No
Body Finish
Zinc-Plated
Body Material
Steel
Plunger Projection
0.11 in
Final Nose Force
5 lbf
Plunger Material
Steel
Thread
Fully Threaded
Nose Material
Steel
Measurement System
Inch
Nose Shape
Standard
Body Material Grade
12L14
Thread Pitch
0.063 in
Retractability
Not Retractable
Plunger Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1860 in, Plunger Projection 0.11 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.735 in, Plunger Width 0.186 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Zinc-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.