Zoro Homepage

Plunger, Spring W/Out Lock, 3/8-16, 5/8, PK5

  • Mfr # 53505X

  • Zoro # G3316792


product price: $28.19
/pk 5, $5.64/ea

Key Features

Plunger Travel (In.)
0.110
End Force Initial (Lb.)
1.50
End Force Final (Lb.)
5.00
Spring
302/304 Stainless
Plunger
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53505X
Zoro #
G3316792
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Plunger Dia. (In.)
0.186
Body Length (In.)
5/8
Body Width (In.)
0.375
Body Length
0.625 in
Thread Length
0.625 in
Overall Length
0.735 in
Plunger Dia.
0.1860 in
Body Dia.
3/8 in
Plunger Width
0.186 in
Body Diameter
0.375 in

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.1860 in, Plunger Projection 0.11 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.735 in, Plunger Width 0.186 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.