Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 3/8-16, PK5

  • Mfr # 52207X

  • Zoro # G1654091


product price: $19.89
/pk 5, $3.98/ea

Key Features

Body Length (In.)
1-1/8
Plunger Dia. (In.)
0.186
Type
Without Locking Element
Finish
zinc
End Force Initial (Lb.)
5.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52207X
Zoro #
G1654091
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1-1/8
Plunger Dia. (In.)
0.186
Body Width (In.)
0.375
Thread Size
3/8"-16
Body Dia.
3/8 in
Overall Length
1.312 in
Plunger Width
0.186 in
Body Length
1.125 in
Thread Length
1.125 in
Plunger Dia.
0.1860 in
Drive Size
0.125 in
Body Diameter
0.375 in

Details

Type
Without Locking Element
Finish
zinc
End Force Initial (Lb.)
5.50
Plunger Travel (In.)
0.187
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Item
Spring Plunger
Material
Steel Body (12L14)
End Force Final (Lb.)
14.50
Spring
302/304 Stainless
Force
5.50 Initial, 14.50 Final
Plunger
440 Stainless Steel
Body
Zinc Plated Clear Chromate
Plunger Finish
Zinc
Plunger Projection
0.187 in
Thread
Fully Threaded
Final Nose Force
7.2 lbf
Body Finish
Zinc-Plated
Retractable
No
Body Material
Steel
Plunger Material
Steel
Initial Nose Force
2.8 lbf
Application
Often Used To Raise or Eject Parts
Thread-Locking Element Included
No
Nose Material
Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
12L14
Thread Pitch
0.063 in
Plunger Material Grade
12L14
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Nose Shape
Standard

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 1.125 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1860 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1.125 in, Final Nose Force 7.2 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.8 lbf, Overall Length 1.312 in, Plunger Width 0.186 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Zinc-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.