Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 3/8-16, PK5

  • Mfr # 53307X

  • Zoro # G1614146


product price: $32.39
/pk 5, $6.48/ea

Key Features

Material
303 Stainless Steel
Body Length (In.)
1-1/18
Type
Without Locking Element
End Force Final (Lb.)
7.20
Body Width (In.)
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53307X
Zoro #
G1614146
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1-1/18
Body Width (In.)
0.375
Thread Size
3/8"-16
Plunger Dia. (In.)
0.186
Overall Length
1.312 in
Plunger Width
0.186 in
Plunger Dia.
0.1860 in
Thread Length
1.125 in
Body Dia.
3/8 in
Body Length
1.125 in
Drive Size
0.125 in
Body Diameter
0.375 in

Details

Material
303 Stainless Steel
Type
Without Locking Element
End Force Final (Lb.)
7.20
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger
303 Stainless Steel
Finish
303 Stainless Steel
Item
Spring Plunger
Spring
302/304 Stainless
End Force Initial (Lb.)
2.80
Force
2.80 Initial, 7.20 Final
Plunger Travel (In.)
0.187
Plunger Material
Steel
Initial Nose Force
2.8 lbf
Thread
Fully Threaded
Final Nose Force
7.2 lbf
Body Material
Stainless Steel
Thread-Locking Element Included
No
Plunger Projection
0.187 in
Application
Often Used To Raise or Eject Parts
Retractable
No
Nose Material
Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Finish
Zinc
Nose Shape
Standard
Body Material Grade
303
Thread Pitch
0.063 in
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
12L14
Body Finish
Uncoated
Retractability
Not Retractable
Measurement System
Inch

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 1.125 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1860 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1.125 in, Final Nose Force 7.2 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.8 lbf, Overall Length 1.312 in, Plunger Width 0.186 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.