Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 3/8-16, PK5

  • Mfr # 53405X

  • Zoro # G0681292


product price: $30.69
/pk 5, $6.14/ea

Key Features

Finish
303 Stainless Steel
Type
Without Locking Element
Body Length (In.)
5/8
End Force Final (Lb.)
18.50
Force
4.50 Initial, 18.50 Final
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53405X
Zoro #
G0681292
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
5/8
Body Width (In.)
0.375
Thread Size
3/8"-16
Plunger Dia. (In.)
0.186
Plunger Dia.
0.1860 in
Thread Length
0.625 in
Overall Length
0.735 in
Body Dia.
3/8 in
Body Length
0.625 in
Plunger Width
0.186 in
Body Diameter
0.375 in

Details

Item
Spring Plunger
Finish
303 Stainless Steel
Type
Without Locking Element
End Force Final (Lb.)
18.50
Force
4.50 Initial, 18.50 Final
Plunger
303 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Spring
302/304 Stainless
Material
303 Stainless Steel
Plunger Travel (In.)
0.110
End Force Initial (Lb.)
4.50
Initial Nose Force
4.5 lbf
Final Nose Force
18.5 lbf
Thread
Fully Threaded
Thread-Locking Element Included
No
Plunger Projection
0.11 in
Retractable
No
Body Material
Stainless Steel
Application
Often Used To Raise or Eject Parts
Plunger Material
Stainless Steel
Nose Material
Stainless Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Body Finish
Uncoated
Plunger Finish
Uncoated
Measurement System
Inch
Nose Shape
Standard
Plunger Material Grade
303
Thread Pitch
0.063 in

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.1860 in, Plunger Projection 0.11 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 18.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 4.5 lbf, Overall Length 0.735 in, Plunger Width 0.186 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.