Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 5/16-18, 1, PK5

  • Mfr # 52206X

  • Zoro # G0730904


product price: $19.59
/pk 5, $3.92/ea

Key Features

Body
Zinc Plated Clear Chromate
Force
3.00 Initial, 15.00 Final
Material
Steel Body (12L14)
Thread Size
5/16"-18
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52206X
Zoro #
G0730904
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Body Length (In.)
1
Body Width (In.)
0.313
Plunger Dia. (In.)
0.135
Overall Length
1.187 in
Body Length
1 in
Body Dia.
0.3130 in
Plunger Dia.
0.1350 in
Plunger Width
0.135 in
Thread Length
1 in
Body Diameter
0.313 in
Drive Size
0.093 in

Details

Body
Zinc Plated Clear Chromate
Force
3.00 Initial, 15.00 Final
Material
Steel Body (12L14)
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
End Force Final (Lb.)
15.00
Type
Without Locking Element
Item
Spring Plunger
Plunger Travel (In.)
0.187
End Force Initial (Lb.)
3.00
Spring
302/304 Stainless
Finish
zinc
Plunger
440 Stainless Steel
Body Finish
Zinc-Plated
Plunger Finish
Zinc
Thread
Fully Threaded
Final Nose Force
4.5 lbf
Thread-Locking Element Included
No
Initial Nose Force
1.5 lbf
Retractable
No
Plunger Projection
0.187 in
Plunger Material
Steel
Application
Often Used To Raise or Eject Parts
Body Material
Steel
Nose Material
Steel
Nose Shape
Standard
Retractability
Not Retractable
Thread Pitch
0.056 in
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
12L14

Description

Spring Plunger, Thread Size 5/16 In.-18, Thread Length 1 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1350 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 4.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 1.187 in, Plunger Width 0.135 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Zinc-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.