Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 5/16-18, 1, PK5

  • Mfr # 53208X

  • Zoro # G2889634


product price: $42.69
/pk 5, $8.54/ea

Key Features

End Force Initial (Lb.)
3.00
Finish
303 Stainless Steel
End Force Final (Lb.)
15.00
Force
3.00 Initial, 15.00 Final
Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53208X
Zoro #
G2889634
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Plunger Dia. (In.)
0.135
Body Width (In.)
0.313
Body Length (In.)
1
Thread Length
1 in
Plunger Width
0.135 in
Body Length
1 in
Overall Length
1.187 in
Body Dia.
0.3130 in
Plunger Dia.
0.1350 in
Drive Size
0.093 in
Body Diameter
0.313 in

Details

End Force Initial (Lb.)
3.00
Finish
303 Stainless Steel
End Force Final (Lb.)
15.00
Force
3.00 Initial, 15.00 Final
Item
Spring Plunger
Spring
Stainless Steel
Plunger
303 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger Travel (In.)
0.187
Material
303 Stainless Steel
Type
Without Locking Element
Thread
Fully Threaded
Body Material
Stainless Steel
Initial Nose Force
3 lbf
Application
Often Used To Raise or Eject Parts
Retractable
No
Thread-Locking Element Included
No
Plunger Projection
0.187 in
Plunger Material
Stainless Steel
Final Nose Force
15 lbf
Nose Material
Steel
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Measurement System
Inch
Thread Pitch
0.056 in
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
303
Plunger Finish
Uncoated
Nose Shape
Standard
Body Material Grade
303

Description

Spring Plunger, Thread Size 5/16 In.-18, Thread Length 1 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.1350 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 15 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 1.187 in, Plunger Width 0.135 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.