Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 5/16-18, 1, PK5

  • Mfr # 53304X

  • Zoro # G2449806


product price: $33.79
/pk 5, $6.76/ea

Key Features

End Force Initial (Lb.)
1.50
Finish
303 Stainless Steel
Force
1.50 Initial, 4.50 Final
Plunger Travel (In.)
0.187
Body Width (In.)
0.313
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53304X
Zoro #
G2449806
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.313
Plunger Dia. (In.)
0.135
Thread Size
5/16"-18
Body Length (In.)
1
Plunger Dia.
0.1350 in
Overall Length
1.187 in
Body Length
1 in
Body Dia.
0.3130 in
Plunger Width
0.135 in
Thread Length
1 in
Body Diameter
0.313 in
Drive Size
0.093 in

Details

End Force Initial (Lb.)
1.50
Finish
303 Stainless Steel
Force
1.50 Initial, 4.50 Final
Item
Spring Plunger
Plunger Travel (In.)
0.187
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
End Force Final (Lb.)
4.50
Spring
Stainless Steel
Plunger
303 Stainless Steel
Type
Without Locking Element
Material
303 Stainless Steel
Plunger Projection
0.187 in
Initial Nose Force
1.5 lbf
Application
Often Used To Raise or Eject Parts
Body Material
Stainless Steel
Plunger Material
Steel
Thread
Fully Threaded
Retractable
No
Final Nose Force
4.5 lbf
Thread-Locking Element Included
No
Nose Material
Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Inch
Plunger Material Grade
12L14
Thread Pitch
0.056 in
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Standard
Body Material Grade
303
Body Finish
Uncoated
Plunger Finish
Zinc

Description

Spring Plunger, Thread Size 5/16 In.-18, Thread Length 1 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1350 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 4.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 1.187 in, Plunger Width 0.135 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.