Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 5/16-18, PK5

  • Mfr # 52404X

  • Zoro # G1025875


product price: $17.69
/pk 5, $3.54/ea

Key Features

Spring
302/304 Stainless
Type
Without Locking Element
End Force Final (Lb.)
15.50
Thread Size
5/16"-18
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52404X
Zoro #
G1025875
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Body Length (In.)
9/16
Plunger Dia. (In.)
0.135
Body Width (In.)
0.313
Body Dia.
0.3130 in
Thread Length
0.563 in
Body Length
0.563 in
Overall Length
0.647 in
Plunger Dia.
0.1350 in
Body Diameter
0.313 in
Plunger Width
0.135 in

Details

Spring
302/304 Stainless
Type
Without Locking Element
End Force Final (Lb.)
15.50
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Force
30.75 Initial, 15.50 Final
Item
Spring Plunger
Body
Black Oxide
Finish
black oxide
Plunger Travel (In.)
0.084
End Force Initial (Lb.)
3.75
Material
Steel Body (12L14)
Plunger
440 Stainless Steel
Thread
Fully Threaded
Thread-Locking Element Included
No
Application
Often Used To Raise or Eject Parts
Plunger Finish
Black Oxide
Body Finish
Black Oxide
Plunger Projection
0.084 in
Final Nose Force
15.5 lbf
Retractable
No
Initial Nose Force
3.75 lbf
Body Material
Steel
Plunger Material
Steel
Nose Material
Steel
Plunger Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.056 in
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14
Retractability
Not Retractable
Nose Shape
Standard
Measurement System
Inch

Description

Spring Plunger, Thread Size 5/16 In.-18, Thread Length 0.563 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1350 in, Plunger Projection 0.084 in, Mounting Type Slotted Drive, Body Length 0.563 in, Final Nose Force 15.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 3.75 lbf, Overall Length 0.647 in, Plunger Width 0.135 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.