Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 5/16-18, PK5

  • Mfr # 53404X

  • Zoro # G2164967


product price: $24.99
/pk 5, $5.00/ea

Key Features

Force
30.75 Initial, 15.50 Final
Material
303 Stainless Steel
Plunger Travel (In.)
0.084
Plunger Dia. (In.)
0.135
Finish
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53404X
Zoro #
G2164967
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.135
Thread Size
5/16"-18
Body Length (In.)
9/16
Body Width (In.)
0.313
Overall Length
0.647 in
Plunger Dia.
0.1350 in
Body Dia.
0.3130 in
Body Length
0.563 in
Thread Length
0.563 in
Plunger Width
0.135 in
Body Diameter
0.313 in

Details

Force
30.75 Initial, 15.50 Final
Item
Spring Plunger
Material
303 Stainless Steel
Plunger Travel (In.)
0.084
Finish
303 Stainless Steel
End Force Final (Lb.)
15.50
Plunger
303 Stainless Steel
Type
Without Locking Element
Spring
302/304 Stainless
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
End Force Initial (Lb.)
3.75
Retractable
No
Plunger Projection
0.084 in
Thread
Fully Threaded
Application
Often Used To Raise or Eject Parts
Plunger Material
Stainless Steel
Thread-Locking Element Included
No
Body Material
Stainless Steel
Initial Nose Force
3.75 lbf
Final Nose Force
15.5 lbf
Nose Material
Stainless Steel
Body Material Grade
303
Thread Pitch
0.056 in
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Shape
Standard
Plunger Material Grade
303
Retractability
Not Retractable
Plunger Finish
Uncoated
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Body Finish
Uncoated

Description

Spring Plunger, Thread Size 5/16 In.-18, Thread Length 0.563 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.1350 in, Plunger Projection 0.084 in, Mounting Type Slotted Drive, Body Length 0.563 in, Final Nose Force 15.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 3.75 lbf, Overall Length 0.647 in, Plunger Width 0.135 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.