Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 5/16-18, PK5

  • Mfr # 53504X

  • Zoro # G2220041


product price: $29.59
/pk 5, $5.92/ea

Key Features

Finish
303 Stainless Steel
Material
303 Stainless Steel
Thread Size
5/16"-18
Body Width (In.)
0.313
Force
1.50 Initial, 4.00 Final
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53504X
Zoro #
G2220041
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Body Width (In.)
0.313
Plunger Dia. (In.)
0.135
Body Length (In.)
9/16
Plunger Dia.
0.1350 in
Body Length
0.563 in
Thread Length
0.563 in
Body Dia.
0.3130 in
Overall Length
0.647 in
Plunger Width
0.135 in
Body Diameter
0.313 in

Details

Finish
303 Stainless Steel
Material
303 Stainless Steel
Force
1.50 Initial, 4.00 Final
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Type
Without Locking Element
Spring
302/304 Stainless
Item
Spring Plunger
End Force Final (Lb.)
4.00
End Force Initial (Lb.)
1.50
Plunger
303 Stainless Steel
Plunger Travel (In.)
0.084
Body Material
Stainless Steel
Final Nose Force
4 lbf
Plunger Projection
0.084 in
Plunger Material
Stainless Steel
Retractable
No
Application
Often Used To Raise or Eject Parts
Thread-Locking Element Included
No
Thread
Fully Threaded
Initial Nose Force
1.5 lbf
Nose Material
Stainless Steel
Thread Pitch
0.056 in
Retractability
Not Retractable
Measurement System
Inch
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
303
Plunger Material Grade
303
Body Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Standard

Description

Spring Plunger, Thread Size 5/16 In.-18, Thread Length 0.563 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.1350 in, Plunger Projection 0.084 in, Mounting Type Slotted Drive, Body Length 0.563 in, Final Nose Force 4 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.647 in, Plunger Width 0.135 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.