Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 5/8-11, PK5

  • Mfr # 52011X

  • Zoro # G1499355


product price: $47.99
/pk 5, $9.60/ea

Key Features

Spring
302/304 Stainless
End Force Initial (Lb.)
10.50
Body Length (In.)
1-1/2
Body
Black Oxide
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52011X
Zoro #
G1499355
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1-1/2
Plunger Dia. (In.)
0.310
Thread Size
5/8"-11
Body Width (In.)
0.625
Plunger Dia.
0.3100 in
Overall Length
1.812 in
Body Length
1.5 in
Thread Length
1.5 in
Body Dia.
5/8 in
Plunger Width
0.31 in
Drive Size
0.218 in
Body Diameter
0.625 in

Details

Spring
302/304 Stainless
End Force Initial (Lb.)
10.50
Item
Spring Plunger
Body
Black Oxide
Material
Steel
End Force Final (Lb.)
25.50
Plunger
Case Hardened Steel,Black Oxide
Finish
black oxide
Type
Without Locking Element
Plunger Travel (In.)
0.312
Force
10.50 Initial, 25.50 Final
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Application
Often Used To Raise or Eject Parts
Retractable
No
Thread-Locking Element Included
No
Plunger Material
Steel
Thread
Fully Threaded
Plunger Finish
Black Oxide
Final Nose Force
25.5 lbf
Plunger Projection
0.312 in
Body Finish
Black Oxide
Initial Nose Force
10.5 lbf
Body Material
Steel
Nose Material
Steel
Nose Shape
Standard
Plunger Material Grade
12L14
Measurement System
Inch
Thread Pitch
0.091 in
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14
Retractability
Not Retractable

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.5 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.3100 in, Plunger Projection 0.312 in, Mounting Type Hex Socket Drive, Body Length 1.5 in, Final Nose Force 25.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 10.5 lbf, Overall Length 1.812 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.