Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 5/8-11, PK5

  • Mfr # 52209X

  • Zoro # G1134174


product price: $30.79
/pk 5, $6.16/ea

Key Features

Plunger
440 Stainless Steel
Material
Steel Body (12L14)
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Body
Zinc Plated Clear Chromate
Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52209X
Zoro #
G1134174
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Plunger Dia. (In.)
0.310
Body Width (In.)
0.625
Body Length (In.)
1-1/2
Body Length
1.5 in
Plunger Dia.
0.3100 in
Body Dia.
5/8 in
Plunger Width
0.31 in
Overall Length
1.812 in
Thread Length
1.5 in
Body Diameter
0.625 in
Drive Size
0.218 in

Details

Plunger
440 Stainless Steel
Item
Spring Plunger
Material
Steel Body (12L14)
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Body
Zinc Plated Clear Chromate
Spring
302/304 Stainless
Plunger Travel (In.)
0.312
Force
10.50 Initial, 25.50 Final
End Force Initial (Lb.)
10.50
End Force Final (Lb.)
25.50
Type
Without Locking Element
Finish
zinc
Thread-Locking Element Included
No
Plunger Finish
Zinc
Final Nose Force
10.5 lbf
Plunger Projection
0.312 in
Body Material
Steel
Application
Often Used To Raise or Eject Parts
Body Finish
Zinc-Plated
Initial Nose Force
3.5 lbf
Thread
Fully Threaded
Plunger Material
Steel
Retractable
No
Nose Material
Steel
Retractability
Not Retractable
Nose Shape
Standard
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.091 in
Measurement System
Inch
Plunger Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.5 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.3100 in, Plunger Projection 0.312 in, Mounting Type Hex Socket Drive, Body Length 1.5 in, Final Nose Force 10.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 3.5 lbf, Overall Length 1.812 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Zinc-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.