Zoro Homepage

Plunger, Spring W/Out Lock, 5/8-11, PK5

  • Mfr # 52407X

  • Zoro # G1618224


product price: $27.19
/pk 5, $5.44/ea

Key Features

Finish
black oxide
Body Width (In.)
0.625
End Force Initial (Lb.)
7.00
Plunger Dia. (In.)
0.310
Force
7.00 Initial, 50.00 Final
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52407X
Zoro #
G1618224
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.625
Plunger Dia. (In.)
0.310
Thread Size
5/8"-11
Body Length (In.)
1-1/16
Thread Length
1.063 in
Overall Length
1.278 in
Body Length
1.063 in
Plunger Dia.
0.3100 in
Body Dia.
5/8 in
Body Diameter
0.625 in
Plunger Width
0.31 in

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.063 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.3100 in, Plunger Projection 0.215 in, Mounting Type Slotted Drive, Body Length 1.063 in, Final Nose Force 50 lbf, Flange Thickness Not Applicable, Initial Nose Force 7 lbf, Overall Length 1.278 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.