Zoro Homepage

Plunger, Spring W/Out Lock, 5/8-11, PK5

  • Mfr # 52607X

  • Zoro # G0503203


product price: $23.99
/pk 5, $4.80/ea

Key Features

Body Width (In.)
0.625
Type
Without Locking Element
Plunger
440 Stainless Steel
Plunger Travel (In.)
0.215
Finish
zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52607X
Zoro #
G0503203
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.625
Plunger Dia. (In.)
0.310
Thread Size
5/8"-11
Body Length (In.)
1-1/16
Body Dia.
5/8 in
Plunger Dia.
0.3100 in
Overall Length
1.278 in
Thread Length
1.063 in
Body Length
1.063 in
Body Diameter
0.625 in
Plunger Width
0.31 in

Details

Type
Without Locking Element
Plunger
440 Stainless Steel
Plunger Travel (In.)
0.215
Finish
zinc
Item
Spring Plunger
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
End Force Initial (Lb.)
2.00
Material
Steel Body (12L14)
Force
2.00 Initial, 8.50 Final
Body
Zinc Plated Clear Chromate
Spring
302/304 Stainless
End Force Final (Lb.)
8.50
Retractable
No
Initial Nose Force
2 lbf
Final Nose Force
8.5 lbf
Plunger Projection
0.215 in
Body Material
Steel
Thread-Locking Element Included
No
Plunger Material
Steel
Plunger Finish
Zinc
Body Finish
Zinc-Plated
Application
Often Used To Raise or Eject Parts
Thread
Fully Threaded
Nose Material
Steel
Measurement System
Inch
Nose Shape
Standard
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14
Retractability
Not Retractable
Plunger Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.091 in

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.063 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.3100 in, Plunger Projection 0.215 in, Mounting Type Slotted Drive, Body Length 1.063 in, Final Nose Force 8.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 1.278 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Zinc-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.