Zoro Homepage

Plunger, Spring W/Out Lock, 5/8-11, PK5

  • Mfr # 53310X

  • Zoro # G2318732


product price: $76.19
/pk 5, $15.24/ea
Free Shipping & Returns

Key Features

Force
3.50 Initial, 10.50 Final
End Force Initial (Lb.)
3.50
Plunger Dia. (In.)
0.310
Plunger Travel (In.)
0.312
Type
Without Locking Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53310X
Zoro #
G2318732
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.310
Body Length (In.)
1-1/2
Body Width (In.)
0.625
Thread Size
5/8"-11
Body Length
1.5 in
Body Dia.
5/8 in
Thread Length
1.5 in
Plunger Width
0.31 in
Overall Length
1.812 in
Plunger Dia.
0.3100 in
Drive Size
0.218 in
Body Diameter
0.625 in

Details

Force
3.50 Initial, 10.50 Final
End Force Initial (Lb.)
3.50
Plunger Travel (In.)
0.312
Type
Without Locking Element
Finish
303 Stainless Steel
Item
Spring Plunger
Plunger
303 Stainless Steel
End Force Final (Lb.)
10.50
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Material
303 Stainless Steel
Spring
302/304 Stainless
Application
Often Used To Raise or Eject Parts
Plunger Projection
0.312 in
Thread
Fully Threaded
Initial Nose Force
3.5 lbf
Plunger Material
Steel
Retractable
No
Thread-Locking Element Included
No
Body Material
Stainless Steel
Final Nose Force
10.5 lbf
Nose Material
Steel
Thread Pitch
0.091 in
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
12L14
Nose Shape
Standard
Body Finish
Uncoated
Body Material Grade
303
Plunger Finish
Zinc
Measurement System
Inch
Retractability
Not Retractable

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.5 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.3100 in, Plunger Projection 0.312 in, Mounting Type Hex Socket Drive, Body Length 1.5 in, Final Nose Force 10.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 3.5 lbf, Overall Length 1.812 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.