Zoro Homepage

Plunger, Spring W/Out Lock, 5/8-11, PK5

  • Mfr # 53407X

  • Zoro # G1097031


product price: $34.99
/pk 5, $7.00/ea

Key Features

Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Body Width (In.)
0.625
Material
303 Stainless Steel
Body Length (In.)
1-1/16
Plunger Dia. (In.)
0.310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53407X
Zoro #
G1097031
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.625
Body Length (In.)
1-1/16
Plunger Dia. (In.)
0.310
Thread Size
5/8"-11
Body Length
1.063 in
Overall Length
1.278 in
Thread Length
1.063 in
Plunger Dia.
0.3100 in
Body Dia.
5/8 in
Plunger Width
0.31 in
Body Diameter
0.625 in

Details

Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Material
303 Stainless Steel
Spring
302/304 Stainless
End Force Initial (Lb.)
7.00
Finish
303 Stainless Steel
Plunger
303 Stainless Steel
End Force Final (Lb.)
50.00
Plunger Travel (In.)
0.215
Force
7.00 Initial, 50.00 Final
Type
Without Locking Element
Item
Spring Plunger
Thread
Fully Threaded
Application
Often Used To Raise or Eject Parts
Initial Nose Force
7 lbf
Body Material
Stainless Steel
Final Nose Force
50 lbf
Plunger Material
Stainless Steel
Plunger Projection
0.215 in
Thread-Locking Element Included
No
Retractable
No
Nose Material
Stainless Steel
Nose Shape
Standard
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Measurement System
Inch
Plunger Finish
Uncoated
Thread Pitch
0.091 in
Plunger Material Grade
303
Body Finish
Uncoated
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.063 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.3100 in, Plunger Projection 0.215 in, Mounting Type Slotted Drive, Body Length 1.063 in, Final Nose Force 50 lbf, Flange Thickness Not Applicable, Initial Nose Force 7 lbf, Overall Length 1.278 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.