Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, 5/8-11, PK5

  • Mfr # 53507X

  • Zoro # G3266803


product price: $32.99
/pk 5, $6.60/ea

Key Features

Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Force
2.00 Initial, 8.50 Final
Finish
303 Stainless Steel
Type
Without Locking Element
Body Width (In.)
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53507X
Zoro #
G3266803
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.625
Body Length (In.)
1-1/16
Thread Size
5/8"-11
Plunger Dia. (In.)
0.310
Body Dia.
5/8 in
Body Length
1.063 in
Overall Length
1.278 in
Thread Length
1.063 in
Plunger Dia.
0.3100 in
Body Diameter
0.625 in
Plunger Width
0.31 in

Details

Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Item
Spring Plunger
Force
2.00 Initial, 8.50 Final
Finish
303 Stainless Steel
Type
Without Locking Element
Plunger
303 Stainless Steel
Plunger Travel (In.)
0.215
Spring
302/304 Stainless
End Force Initial (Lb.)
2.00
Material
303 Stainless Steel
End Force Final (Lb.)
8.50
Plunger Material
Stainless Steel
Retractable
No
Thread
Fully Threaded
Thread-Locking Element Included
No
Initial Nose Force
2 lbf
Plunger Projection
0.215 in
Application
Often Used To Raise or Eject Parts
Body Material
Stainless Steel
Final Nose Force
8.5 lbf
Nose Material
Stainless Steel
Thread Pitch
0.091 in
Plunger Material Grade
303
Measurement System
Inch
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
303
Retractability
Not Retractable
Body Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Standard

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.063 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.3100 in, Plunger Projection 0.215 in, Mounting Type Slotted Drive, Body Length 1.063 in, Final Nose Force 8.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 1.278 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.