Zoro Homepage

Plunger, Spring W/Out Lock, No 10-32, 3/4, PK5

  • Mfr # 52004X

  • Zoro # G2707704


product price: $23.79
/pk 5, $4.76/ea

Key Features

Body Width (In.)
#10-32
Body Length (In.)
3/4
Body
Black Oxide
Thread Size
#10-32
End Force Initial (Lb.)
2.90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52004X
Zoro #
G2707704
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
#10-32
Body Length (In.)
3/4
Thread Size
#10-32
Plunger Dia. (In.)
0.093
Plunger Dia.
0.0930 in
Plunger Width
0.093 in
Overall Length
0.875 in
Thread Length
0.75 in
Body Length
0.75 in
Drive Size
0.063 in
Body Diameter
0.19 in

Description

Spring Plunger, Thread Size #10-32, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.0930 in, Plunger Projection 0.125 in, Mounting Type Hex Socket Drive, Body Length 0.75 in, Final Nose Force 11.1 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.9 lbf, Overall Length 0.875 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.