Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, No 8-32, 5/8, PK5

  • Mfr # 52202X

  • Zoro # G2695445


product price: $21.19
/pk 5, $4.24/ea

Key Features

Thread Size
#8-32
Spring
302/304 Stainless
Force
2.70 Initial, 7.30 Final
Plunger Dia. (In.)
0.070
Plunger Travel (In.)
0.093
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52202X
Zoro #
G2695445
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Plunger Dia. (In.)
0.070
Body Length (In.)
5/8
Body Width (In.)
#8-32
Overall Length
0.718 in
Plunger Width
0.07 in
Thread Length
0.625 in
Plunger Dia.
0.0700 in
Body Length
0.625 in
Body Diameter
0.164 in
Drive Size
0.05 in

Details

Spring
302/304 Stainless
Force
2.70 Initial, 7.30 Final
Item
Spring Plunger
Plunger Travel (In.)
0.093
End Force Initial (Lb.)
2.70
Finish
zinc
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Material
Steel Body (12L14)
Body
Zinc Plated Clear Chromate
End Force Final (Lb.)
7.30
Type
Without Locking Element
Plunger
440 Stainless Steel
Thread-Locking Element Included
No
Body Finish
Zinc-Plated
Initial Nose Force
0.7 lbf
Application
Often Used To Raise or Eject Parts
Body Material
Steel
Final Nose Force
2.3 lbf
Plunger Material
Steel
Retractable
No
Plunger Projection
0.093 in
Thread
Fully Threaded
Plunger Finish
Zinc
Nose Material
Steel
Retractability
Not Retractable
Thread Pitch
0.03 in
Nose Shape
Standard
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Inch
Plunger Material Grade
12L14

Description

Spring Plunger, Thread Size #8-32, Thread Length 0.625 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.0700 in, Plunger Projection 0.093 in, Mounting Type Hex Socket Drive, Body Length 0.625 in, Final Nose Force 2.3 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.7 lbf, Overall Length 0.718 in, Plunger Width 0.07 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Zinc-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.