Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, No 8-32, 7/16, PK5

  • Mfr # 52409X

  • Zoro # G2707424


product price: $27.19
/pk 5, $5.44/ea

Key Features

Spring
302/304 Stainless
End Force Initial (Lb.)
1.50
Body Length (In.)
7/16
Plunger
440 Stainless Steel
Plunger Dia. (In.)
0.070
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52409X
Zoro #
G2707424
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
7/16
Plunger Dia. (In.)
0.070
Body Width (In.)
#8-32
Thread Size
#8-32
Plunger Dia.
0.0700 in
Thread Length
0.438 in
Overall Length
0.49 in
Body Length
0.438 in
Body Diameter
0.164 in
Plunger Width
0.07 in

Details

Spring
302/304 Stainless
End Force Initial (Lb.)
1.50
Item
Spring Plunger
Plunger
440 Stainless Steel
Body
Black Oxide
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Force
1.50 Initial, 4.75 Final
Finish
black oxide
Plunger Travel (In.)
0.052
End Force Final (Lb.)
4.75
Type
Without Locking Element
Material
Steel Body (12L14)
Plunger Material
Steel
Initial Nose Force
1.5 lbf
Thread-Locking Element Included
No
Application
Often Used To Raise or Eject Parts
Body Material
Steel
Retractable
No
Final Nose Force
4.75 lbf
Thread
Fully Threaded
Plunger Finish
Black Oxide
Body Finish
Black Oxide
Plunger Projection
0.052 in
Nose Material
Steel
Retractability
Not Retractable
Nose Shape
Standard
Plunger Material Grade
12L14
Thread Pitch
0.03 in
Measurement System
Inch
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size #8-32, Thread Length 0.438 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.0700 in, Plunger Projection 0.052 in, Mounting Type Slotted Drive, Body Length 0.438 in, Final Nose Force 4.75 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.49 in, Plunger Width 0.07 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.