Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, No 8-36, 7/16, PK5

  • Mfr # 52601X

  • Zoro # G3453082


product price: $20.39
/pk 5, $4.08/ea

Key Features

End Force Final (Lb.)
1.50
Force
0.50 Initial, 1.50 Final
Thread Size
#8-36
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Body
Zinc Plated Clear Chromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52601X
Zoro #
G3453082
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-36
Body Length (In.)
7/16
Plunger Dia. (In.)
0.070
Body Width (In.)
#8-36
Plunger Dia.
0.0700 in
Body Length
0.438 in
Overall Length
0.49 in
Thread Length
0.438 in
Body Diameter
0.164 in
Plunger Width
0.07 in

Details

End Force Final (Lb.)
1.50
Force
0.50 Initial, 1.50 Final
Item
Spring Plunger
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Body
Zinc Plated Clear Chromate
Plunger
440 Stainless Steel
Spring
302/304 Stainless
Material
Steel Body (12L14)
Type
Without Locking Element
End Force Initial (Lb.)
0.50
Finish
zinc
Plunger Travel (In.)
0.052
Plunger Projection
0.052 in
Thread-Locking Element Included
No
Initial Nose Force
0.5 lbf
Application
Often Used To Raise or Eject Parts
Body Finish
Zinc-Plated
Thread
Fully Threaded
Retractable
No
Plunger Finish
Zinc
Plunger Material
Steel
Final Nose Force
1.5 lbf
Body Material
Steel
Nose Material
Steel
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
12L14
Nose Shape
Standard
Body Material Grade
12L14
Thread Pitch
0.028 in
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch

Description

Spring Plunger, Thread Size #8-36, Thread Length 0.438 in, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.0700 in, Plunger Projection 0.052 in, Mounting Type Slotted Drive, Body Length 0.438 in, Final Nose Force 1.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.49 in, Plunger Width 0.07 in, Thread Pitch 0.028 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Zinc-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.