Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring W/Out Lock, No 8-36, 7/16, PK5

  • Mfr # 53501X

  • Zoro # G2880105


product price: $24.49
/pk 5, $4.90/ea

Key Features

Plunger
303 Stainless Steel
Material
303 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Force
0.50 Initial, 1.50 Final
Body Width (In.)
#8-36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53501X
Zoro #
G2880105
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
#8-36
Thread Size
#8-36
Body Length (In.)
7/16
Plunger Dia. (In.)
0.070
Overall Length
0.49 in
Body Length
0.438 in
Plunger Dia.
0.0700 in
Thread Length
0.438 in
Plunger Width
0.07 in
Body Diameter
0.164 in

Details

Plunger
303 Stainless Steel
Material
303 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Force
0.50 Initial, 1.50 Final
Plunger Travel (In.)
0.052
Finish
303 Stainless Steel
Type
Without Locking Element
Spring
302/304 Stainless
End Force Initial (Lb.)
0.5
End Force Final (Lb.)
1.5
Item
Spring Plunger
Thread-Locking Element Included
No
Plunger Projection
0.052 in
Application
Often Used To Raise or Eject Parts
Thread
Fully Threaded
Body Material
Stainless Steel
Retractable
No
Final Nose Force
1.5 lbf
Initial Nose Force
0.5 lbf
Plunger Material
Stainless Steel
Nose Material
Stainless Steel
Body Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Nose Shape
Standard
Plunger Finish
Uncoated
Retractability
Not Retractable
Thread Pitch
0.028 in
Measurement System
Inch
Plunger Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size #8-36, Thread Length 0.438 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.0700 in, Plunger Projection 0.052 in, Mounting Type Slotted Drive, Body Length 0.438 in, Final Nose Force 1.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.49 in, Plunger Width 0.07 in, Thread Pitch 0.028 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.