Zoro Homepage

Plunger, S.S, 1-11/16inL, M20x2.5, Heavy, PK2

  • Mfr # 69329X01

  • Zoro # G3362646


product price: $169.99
/pk 5, $34.00/ea
Free Shipping & Returns

Key Features

Ball Travel (In.)
0.177
Spring
Stainless Steel
Body Length (In.)
1-11/16
Material
Stainless Steel
Body
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69329X01
Zoro #
G3362646
UPC #
-
Country of Origin
Germany

Dimensions

Body Length (In.)
1-11/16
Ball Size (In.)
0.472
Thread Size
M20 x 2.5
Body Width (In.)
0.787
Plunger Dia.
0.4720 in
Body Length
1-11/16 in
Body Dia.
0.7870 in
Overall Length
43.00mm

Details

Ball Travel (In.)
0.177
Spring
Stainless Steel
Item
Ball Plunger
Material
Stainless Steel
Body
Stainless steel
Ball Material
Stainless Steel
Type
Without Locking Element
End Force Initial (Lb.)
25.86
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
End Force Final (Lb.)
40.46
Force
Heavy
Plunger Material
Stainless Steel
Thread-Locking Element Included
No
Application
Controlled End Force, Smallest and Lightest Spring-Loaded Device, Side Tolerant
Body Material
Stainless Steel
Plunger Projection
0.1770 in
Initial Nose Force
25.86 lb
Thread Pitch
2.50mm
Final Nose Force
28.99 lb
Thread
Fully Threaded
Nose Shape
Ball

Description

Ball Plunger, Without Locking Element, Stainless Steel, Body Stainless Steel, Ball Material Stainless Steel, Stainless Steel, Body Length (In.) 1-11/16, Ball Size (In.) 0.472, M20 x 2.5, Heavy, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.