Zoro Homepage

Plunger, S.S, 1-11/16inL, M20x2.5, Std, PK2

  • Mfr # 63309X01

  • Zoro # G3363389


product price: $58.69
/pk 2, $29.35/ea

Key Features

Body
Stainless steel
Spring
Stainless Steel
Force
Standard
Ball Travel (In.)
0.177
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63309X01
Zoro #
G3363389
UPC #
-
Country of Origin
Germany

Dimensions

Ball Size (In.)
0.472
Thread Size
M20 x 2.5
Body Length (In.)
1-11/16

Details

Body
Stainless steel
Item
Ball Plunger
Spring
Stainless Steel
Force
Standard
Ball Travel (In.)
0.177
Material
Stainless Steel
End Force Initial (Lb.)
17.99
Ball Material
Stainless Steel
Type
Without Locking Element
End Force Final (Lb.)
35.96
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces

Description

Ball Plunger, Without Locking Element, Stainless Steel, Body Stainless Steel, Ball Material Stainless Steel, Stainless Steel, Body Length (In.) 1-11/16, Ball Size (In.) 0.472, M20 x 2.5, Standard, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.