Zoro Homepage

Plunger, S.S, 1-57/64inL, M24x3.0, Heavy, PK2

  • Mfr # 69330X01

  • Zoro # G3362637


product price: $118.99
/pk 2, $59.50/ea
Free Shipping & Returns

Key Features

End Force Initial (Lb.)
29.23
Thread Size
M24 x 3.0
Body
Stainless steel
Ball Material
Stainless Steel
Type
Without Locking Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69330X01
Zoro #
G3362637
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M24 x 3.0
Ball Size (In.)
0.590
Body Length (In.)
1-57/64
Body Width (In.)
0.945
Plunger Dia.
0.5900"
Body Length
1-57/64"
Body Dia.
0.9450"
Overall Length
48.00mm

Details

Item
Ball Plunger
End Force Initial (Lb.)
29.23
Body
Stainless steel
Ball Material
Stainless Steel
Type
Without Locking Element
Spring
Stainless Steel
End Force Final (Lb.)
60.69
Force
Heavy
Material
Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Ball Travel (In.)
0.216
Application
Controlled End Force, Smallest and Lightest Spring-Loaded Device, Side Tolerant
Plunger Projection
0.2160"
Thread-Locking Element Included
No
Thread
Fully Threaded
Plunger Material
Stainless Steel
Initial Nose Force
29.23 lb.
Body Material
Stainless Steel
Final Nose Force
60.69 lb.
Thread Pitch
3.00mm
Nose Shape
Ball

Description

Ball Plunger, Without Locking Element, Stainless Steel, Body Stainless Steel, Ball Material Stainless Steel, Stainless Steel, Body Length (In.) 1-57/64, Ball Size (In.) 0.590, M24 x 3.0, Heavy, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.