Zoro Homepage

Plunger, S.S, 1-57/64inL, M24x3.0, Std, PK2

  • Mfr # 69310X01

  • Zoro # G3362731


product price: $126.99
/pk 2, $63.50/ea
Free Shipping & Returns

Key Features

End Force Final (Lb.)
40.46
Thread Size
M24 x 3.0
Spring
Stainless Steel
Force
Standard
Ball Size (In.)
0.590
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69310X01
Zoro #
G3362731
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M24 x 3.0
Ball Size (In.)
0.590
Body Length (In.)
1-57/64
Body Width (In.)
0.945
Plunger Dia.
0.5900"
Overall Length
48.00mm
Body Dia.
0.9450"
Body Length
1-57/64"

Description

Ball Plunger, Without Locking Element, Stainless Steel, Body Stainless Steel, Ball Material Stainless Steel, Stainless Steel, Body Length (In.) 1-57/64, Ball Size (In.) 0.590, M24 x 3.0, Standard, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.