Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, S.S, 1-7/64inL, M12x1.75, Std, PK5

  • Mfr # 63727X01

  • Zoro # G3361596


product price: $48.69
/pk 5, $9.74/ea

Key Features

Material
Stainless Steel
Body Length (In.)
1-7/64
Body
Stainless steel
Ball Material
Stainless Steel
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63727X01
Zoro #
G3361596
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1-7/64
Plunger Dia. (In.)
0.236
Thread Size
M12x1.75
Body Width (In.)
0.472
Plunger Dia.
0.2360 in
Body Length
28 mm
Overall Length
32 mm
Body Dia.
0.4720 in
Thread Length
20 mm
Plunger Width
6 mm
Body Diameter
0.472 in

Details

Material
Stainless Steel
Body
Stainless steel
Ball Material
Stainless Steel
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
End Force Final (Lb.)
12.30
Type
Without Locking Element
Spring
Stainless Steel
Item
Spring Plunger
Plunger Travel (In.)
0.157
End Force Initial (Lb.)
0.51
Force
Standard
Final Nose Force
12.3 lbf
Thread Pitch
1.75 mm
Initial Nose Force
2.3 lbf
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Retractable
No
Plunger Projection
4 mm
Thread
Fully Threaded
Body Finish
Black Oxide
Thread-Locking Element Included
No
Nose Material
Stainless Steel
Body Material Grade
303
Plunger Material Grade
303
Retractability
Not Retractable
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Pin
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Not Included
Standards
TCMAI

Description

Spring Plunger, Thread Size M12x1.75, Thread Length 20 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 0.2360 in, Plunger Projection 4 mm, Mounting Type Hex Socket Drive, Body Length 28 mm, Final Nose Force 12.3 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.3 lbf, Overall Length 32 mm, Plunger Width 6 mm, Thread Pitch 1.75 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.