Plunger, S.S, 19/32inL, M6x1.0, Heavy, PK5
Mfr # 69324X01
Zoro # G3362698
product price: $93.25
/pk 10, $9.33/ea
Free Shipping & Returns
Key Features
End Force Final (Lb.)
8.99
Body Length (In.)
19/32
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Ball Material
Stainless Steel
Body
Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69324X01
Zoro #
G3362698
UPC #
-
Country of Origin
Germany
Dimensions
Body Length (In.)
19/32
Thread Size
M6 x 1.0
Ball Size (In.)
0.137
Body Width (In.)
0.236
Plunger Dia.
0.1370 in
Overall Length
15.00mm
Body Length
19/32 in
Body Dia.
0.2360 in
Description
Ball Plunger, Without Locking Element, Stainless Steel, Body Stainless Steel, Ball Material Stainless Steel, Stainless Steel, Body Length (In.) 19/32, Ball Size (In.) 0.137, M6 x 1.0, Heavy, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.