Zoro Homepage

Plunger, S.S, 19/32inL, M6x1.0, Standard, PK5

  • Mfr # 69304X01

  • Zoro # G3363431


product price: $97.69
/pk 10, $9.77/ea
Free Shipping & Returns

Key Features

Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Ball Size (In.)
0.137
Force
Standard
Type
Without Locking Element
End Force Initial (Lb.)
2.03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69304X01
Zoro #
G3363431
UPC #
-
Country of Origin
Germany

Dimensions

Ball Size (In.)
0.137
Thread Size
M6 x 1.0
Body Length (In.)
19/32

Details

Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Force
Standard
Type
Without Locking Element
Item
Ball Plunger
End Force Initial (Lb.)
2.03
Spring
Stainless Steel
Material
Stainless Steel
End Force Final (Lb.)
2.92
Ball Material
Stainless Steel
Body
Stainless steel
Ball Travel (In.)
0.039

Description

Ball Plunger, Without Locking Element, Stainless Steel, Body Stainless Steel, Ball Material Stainless Steel, Stainless Steel, Body Length (In.) 19/32, Ball Size (In.) 0.137, M6 x 1.0, Standard, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.