Plunger, S.S, 23/64inL, M3x0.5, Heavy, PK5
Mfr # 69321X01
Zoro # G3362725
product price: $141.99
/pk 10, $14.20/ea
Free Shipping & Returns
Key Features
Body Length (In.)
23/64
Ball Travel (In.)
0.019
End Force Initial (Lb.)
1.13
Ball Size (In.)
0.059
Body
Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69321X01
Zoro #
G3362725
UPC #
-
Country of Origin
Germany
Dimensions
Body Length (In.)
23/64
Ball Size (In.)
0.059
Thread Size
M3 x 0.5
Body Width (In.)
0.118
Body Length
23/64 in
Overall Length
9.00mm
Body Dia.
0.1180 in
Plunger Dia.
0.0590 in
Description
Ball Plunger, Without Locking Element, Stainless Steel, Body Stainless Steel, Ball Material Stainless Steel, Stainless Steel, Body Length (In.) 23/64, Ball Size (In.) 0.059, M3 x 0.5, Heavy, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.