Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, S.S, 23/64inL, M3x0.5, Standard, PK5

  • Mfr # 69301X01

  • Zoro # G3362829


product price: $108.99
/pk 10, $10.90/ea
Free Shipping & Returns

Key Features

Thread Size
M3 x 0.5
End Force Initial (Lb.)
0.34
Ball Travel (In.)
0.019
End Force Final (Lb.)
0.67
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69301X01
Zoro #
G3362829
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M3 x 0.5
Body Length (In.)
23/64
Ball Size (In.)
0.059
Body Width (In.)
0.118
Overall Length
9.00mm
Body Dia.
0.1180 in
Body Length
23/64 in
Plunger Dia.
0.0600 in

Details

End Force Initial (Lb.)
0.34
Ball Travel (In.)
0.019
End Force Final (Lb.)
0.67
Item
Ball Plunger
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Force
Standard
Body
Stainless steel
Type
Without Locking Element
Material
Stainless Steel
Spring
Stainless Steel
Ball Material
Stainless Steel
Plunger Material
Stainless Steel
Thread-Locking Element Included
No
Thread Pitch
0.50mm
Application
Controlled End Force, Smallest and Lightest Spring-Loaded Device, Side Tolerant
Final Nose Force
0.67 lb
Initial Nose Force
0.34 lb
Thread
Fully Threaded
Plunger Projection
0.0190 in
Body Material
Stainless Steel
Nose Shape
Ball

Description

Ball Plunger, Without Locking Element, Stainless Steel, Body Stainless Steel, Ball Material Stainless Steel, Stainless Steel, Body Length (In.) 23/64, Ball Size (In.) 0.059, M3 x 0.5, Standard, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.