Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, S.S, 25/32inL, M6x1.0, 0.36 lb., PK5

  • Mfr # 6372401

  • Zoro # G3361788


product price: $51.39
/pk 5, $10.28/ea

Key Features

End Force Final (Lb.)
4.50
Body Length (In.)
25/32
Spring
Stainless Steel
Plunger Dia. (In.)
0.106
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6372401
Zoro #
G3361788
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
25/32
Plunger Dia. (In.)
0.106
Thread Size
M6x1
Body Width (In.)
0.236
Body Dia.
0.2360 in
Body Length
20 mm
Overall Length
22.5 mm
Plunger Dia.
0.1060 in
Thread Length
20 mm
Plunger Width
2.7 mm
Body Diameter
0.236 in

Details

End Force Final (Lb.)
4.50
Spring
Stainless Steel
Material
Stainless Steel
Force
Standard
Body
Stainless steel
End Force Initial (Lb.)
0.36
Ball Material
Stainless Steel
Plunger Travel (In.)
0.098
Item
Spring Plunger
Type
Hex Socket SS Spring Plunger
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Thread-Locking Element Included
Yes
Plunger Material
Stainless Steel
Final Nose Force
4.5 lbf
Plunger Projection
2.5 mm
Thread
Fully Threaded
Body Material
Stainless Steel
Initial Nose Force
1.6 lbf
Retractable
No
Thread Pitch
1 mm
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Nose Material
Stainless Steel
Plunger Finish
Uncoated
Standards
TCMAI
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Measurement System
Metric
Body Finish
Black Oxide
Nose Shape
Pin
Plunger Material Grade
303
Body Material Grade
303

Description

Spring Plunger, Thread Size M6x1, Thread Length 20 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 0.1060 in, Plunger Projection 2.5 mm, Mounting Type Hex Socket Drive, Body Length 20 mm, Final Nose Force 4.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.6 lbf, Overall Length 22.5 mm, Plunger Width 2.7 mm, Thread Pitch 1 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.