Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, S.S, 25/32inL, M6x1.0, Standard, PK5

  • Mfr # 63724X01

  • Zoro # G3361620


product price: $46.99
/pk 5, $9.40/ea

Key Features

Thread Size
M6x1
End Force Final (Lb.)
4.50
Plunger Travel (In.)
0.098
Material
Stainless Steel
Force
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63724X01
Zoro #
G3361620
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6x1
Plunger Dia. (In.)
0.106
Body Length (In.)
25/32
Body Width (In.)
0.236
Plunger Dia.
0.1060 in
Body Dia.
0.2360 in
Overall Length
22.5 mm
Thread Length
20 mm
Body Length
20 mm
Body Diameter
0.236 in
Plunger Width
2.7 mm

Details

End Force Final (Lb.)
4.50
Plunger Travel (In.)
0.098
Item
Spring Plunger
Material
Stainless Steel
Force
Standard
Type
Without Locking Element
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Body
Stainless steel
Spring
Stainless Steel
End Force Initial (Lb.)
0.36
Ball Material
Stainless Steel
Retractable
No
Body Finish
Black Oxide
Plunger Material
Stainless Steel
Initial Nose Force
1.6 lbf
Plunger Projection
2.5 mm
Body Material
Stainless Steel
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Thread
Fully Threaded
Thread-Locking Element Included
No
Final Nose Force
4.5 lbf
Thread Pitch
1 mm
Nose Material
Stainless Steel
Measurement System
Metric
Plunger Finish
Uncoated
Nose Shape
Pin
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Standards
TCMAI
Retractability
Not Retractable
Plunger Material Grade
303

Description

Spring Plunger, Thread Size M6x1, Thread Length 20 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 0.1060 in, Plunger Projection 2.5 mm, Mounting Type Hex Socket Drive, Body Length 20 mm, Final Nose Force 4.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.6 lbf, Overall Length 22.5 mm, Plunger Width 2.7 mm, Thread Pitch 1 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.