Plunger, S.S, 25/64inL, M4x0.7, Heavy, PK5
Mfr # 69322X01
Zoro # G3363355
product price: $106.99
/pk 10, $10.70/ea
Free Shipping & Returns
Key Features
Body
Stainless steel
Ball Travel (In.)
0.031
End Force Initial (Lb.)
2.70
Spring
Stainless Steel
Ball Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69322X01
Zoro #
G3363355
UPC #
-
Country of Origin
Germany
Dimensions
Ball Size (In.)
0.098
Thread Size
M4 x 0.7
Body Length (In.)
25/64
Details
Item
Ball Plunger
Body
Stainless steel
Ball Travel (In.)
0.031
End Force Initial (Lb.)
2.70
Spring
Stainless Steel
Ball Material
Stainless Steel
End Force Final (Lb.)
4.94
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Type
Without Locking Element
Material
Stainless Steel
Force
Heavy
Description
Ball Plunger, Without Locking Element, Stainless Steel, Body Stainless Steel, Ball Material Stainless Steel, Stainless Steel, Body Length (In.) 25/64, Ball Size (In.) 0.098, M4 x 0.7, Heavy, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.