Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, S.S, 33/64inL, M6x1.0, 2.00 lb., PK5

  • Mfr # 6400201

  • Zoro # G3364070


product price: $41.99
/pk 5, $8.40/ea

Key Features

Force
Standard
Thread Size
M6x1
Ball Travel (In.)
0.039
Body Length (In.)
33/64
Body
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6400201
Zoro #
G3364070
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6x1
Body Length (In.)
33/64
Ball Size (In.)
0.138
Body Width (In.)
0.236
Overall Length
0.59 in
Body Length
0.551 in
Body Dia.
0.2360 in
Plunger Dia.
0.1380 in
Body Diameter
0.236 in
Plunger Width
3.5 mm
Thread Length
14 mm

Details

Force
Standard
Ball Travel (In.)
0.039
Body
Stainless steel
Type
Metric Ball Plunger
Material
Stainless Steel
Spring
Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
End Force Initial (Lb.)
2.00
Ball Material
440 Stainless Steel
End Force Final (Lb.)
2.9
Item
Ball Plunger
Thread
Fully Threaded
Plunger Projection
0.039 in
Thread Pitch
1 mm
With Flange
No
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Body Finish
Uncoated
Final Nose Force
2.9 lbf
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Initial Nose Force
2 lbf
Thread-Locking Element Included
Yes
Retractable
No
Nose Shape
Ball
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Included
Body Material Grade
303
Plunger Material Grade
440
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Includes Flange
Flange Not Included
Standards
TCMAI
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M6x1, Thread Length 14 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1380 in, Plunger Projection 0.039 in, Mounting Type Slotted Drive, Body Length 0.551 in, Final Nose Force 2.9 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 0.59 in, Plunger Width 3.5 mm, Thread Pitch 1 mm, With Flange No, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.