Zoro Homepage

Plunger, S.S, 33/64inL, M6x1.0, 6.25 lb., PK5

  • Mfr # 6400401

  • Zoro # G3364055


product price: $41.19
/pk 5, $8.24/ea

Key Features

Ball Material
440 Stainless Steel
Ball Size (In.)
0.138
Body Length (In.)
33/64
Thread Size
M6x1
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6400401
Zoro #
G3364055
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.138
Body Length (In.)
33/64
Thread Size
M6x1
Body Width (In.)
0.236
Overall Length
0.59 in
Body Length
0.551 in
Plunger Dia.
0.1380 in
Body Dia.
0.2360 in
Thread Length
14 mm
Plunger Width
3.5 mm
Body Diameter
0.236 in

Description

Ball Plunger, Thread Size M6x1, Thread Length 14 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1380 in, Plunger Projection 0.039 in, Mounting Type Slotted Drive, Body Length 0.551 in, Final Nose Force 8.95 lbf, Flange Thickness Not Applicable, Initial Nose Force 6.25 lbf, Overall Length 0.59 in, Plunger Width 3.5 mm, Thread Pitch 1 mm, With Flange No, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.