Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, S.S, 33/64inL, M6x1.0, Light, PK5

  • Mfr # 64003X01

  • Zoro # G3363775


product price: $38.59
/pk 5, $7.72/ea

Key Features

Ball Travel (In.)
0.039
Ball Material
440 Stainless Steel
Force
Light
Body Length (In.)
33/64
Type
Without Locking Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64003X01
Zoro #
G3363775
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
33/64
Ball Size (In.)
0.138
Thread Size
M6x1
Body Width (In.)
0.236
Overall Length
0.59 in
Body Length
0.551 in
Thread Length
14 mm
Body Dia.
0.2360 in
Plunger Dia.
0.1380 in
Body Diameter
0.236 in
Plunger Width
3.5 mm

Details

Ball Travel (In.)
0.039
Ball Material
440 Stainless Steel
Force
Light
Item
Ball Plunger
Type
Without Locking Element
End Force Initial (Lb.)
0.45
End Force Final (Lb.)
1.35
Body
Stainless steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Material
Stainless Steel
Spring
Stainless Steel
Retractable
No
Initial Nose Force
0.45 lbf
Body Material
Stainless Steel
Plunger Projection
0.039 in
Thread-Locking Element Included
No
Plunger Material
Stainless Steel
Thread
Fully Threaded
Body Finish
Uncoated
Thread Pitch
1 mm
Final Nose Force
1.35 lbf
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Not Included
Standards
TCMAI
Retractability
Not Retractable
Measurement System
Metric
Body Material Grade
303
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
440
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M6x1, Thread Length 14 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1380 in, Plunger Projection 0.039 in, Mounting Type Slotted Drive, Body Length 0.551 in, Final Nose Force 1.35 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.45 lbf, Overall Length 0.59 in, Plunger Width 3.5 mm, Thread Pitch 1 mm, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.