Plunger, S.S, 33/64inL, M6x1.0, Standard, PK5
Mfr # 64002X01
Zoro # G3363781
product price: $36.49
/pk 5, $7.30/eaKey Features
Spring
Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Material
Stainless Steel
Body
Stainless steel
Force
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64002X01
Zoro #
G3363781
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M6x1
Ball Size (In.)
0.138
Body Length (In.)
33/64
Body Width (In.)
0.236
Body Length
0.551 in
Body Dia.
0.2360 in
Plunger Dia.
0.1380 in
Overall Length
0.59 in
Thread Length
14 mm
Plunger Width
3.5 mm
Body Diameter
0.236 in
Description
Ball Plunger, Thread Size M6x1, Thread Length 14 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1380 in, Plunger Projection 0.039 in, Mounting Type Slotted Drive, Body Length 0.551 in, Final Nose Force 2.9 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 0.59 in, Plunger Width 3.5 mm, Thread Pitch 1 mm, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.